14 x 14 in. Stamped Steel Return Air Filter Grille in White
14 x 14 in. Stamped Steel Return Air Filter Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 84-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- ½” spaced fins
- Both sidewall & ceiling applications
- Designed to hold 1” deep filter
- Removeable face for easy installation and cleaning
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Filter Grille Style:
- Stamped Fins
- Height:
- 14
- Material:
- Steel
- UPC:
- 781889424506
- Width:
- 14