DESCRIPTION

  • 3/4" spaced fins set at 35°
  • Flush, removable face, concealed latches and hinges
  • Steel construction

Proselect® 14 x 20 in. Fixed Bar Filter Grille White

PSFBFGW1420

Width:

SPECIFICATIONS

Color Finish
White
Length
14 in
Material
Steel
Width
20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS