1/4 x 20 in. Zinc G2 Hex Nut

Part #PSGSHNB  |  Item #1717822  |  Manufacturer Part #678154

$0.05 EACH

Inside Diameter:

1/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coarse thread
  • Grade 2
  • Conforms to SAE J995 and ASTM A563 and ANSI B22.2.2
  • Zinc plated steel construction

Specifications

ANSI Specifications: ANSI B22.2.2

ASTM Specifications: ASTM A-563

Color Finish: Zinc

Grade: 2

Inside Diameter: 1/4 in

Material: Steel

Thread Length: 20