DESCRIPTION

  • All-steel construction
  • Equipped with adjustable filter retainers
  • Features 1/3" spaced fins at 20°
  • Removable face for easy installation and cleaning
  • Requires standard 1" disposable filters

PROSELECT® 14 x 24 in. Flexible Graphite Return Filter Grille 1/3 in. Fin

PSFG31424

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
14 in
Material
Steel
Width
24 in

Starting at
$60.58
EACH
  • QUANTITY

DOCUMENTS