DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Rigid

Proselect 14 x 24 in. Floor Return Air Grille

PSFRG1424

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
14 in
Material
Steel
Width
24 in

Starting at
$80.46
EACH
  • QUANTITY

DOCUMENTS