• Cart

DESCRIPTION

  • All-steel welded construction
  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • Requires standard 1" thick disposable filters

PROSELECT® 14 x 25 in. White Return Filter Grille

PSFGW1425

Color Finish

White

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
14 in
Material
Steel
Width
25 in

$68.52
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment