DESCRIPTION

  • 3/4" spaced fins set at 35°
  • Flush, removable face, concealed latches and hinges
  • Steel construction

Proselect® 14 x 30 in. Fixed Bar Filter Grille White

PSFBFGW1430

Width:

SPECIFICATIONS

Color Finish
White
Length
14 in
Material
Steel
Width
30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS