14 x 4 in. Steel Supply Register in White

You last purchased this on
 
PROSELECT®

PSVAFW 14 x 4 in. Steel Supply Register in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSVAFW 14 x 4 in. Steel Supply Register in White

  • Fast #
  • Part #PSVAFW14P
  • Item #3679015
  • Manufacturer Part #PSVAFW14P
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Horizontal multi-shutter damper
  • For both sidewall and ceiling applications
  • Vertical adjustable face bars
  • Requires Certification

Documents


Specifications

Application:
Residential, Light Commercial
Collection:
PSVAFW
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Duct Size:
14 in x 4 in
GRD Deflection Type:
Adjustable Single Deflection
Height:
4 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
14 in
MA Approved -:
No
Material:
Steel
Type:
PSVAFW14P
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
14 in