DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 14 x 6 in. Horizontal Blade Return Grille

PSHFS14U

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
14 in
Material
Steel
Width
6 in

Starting at
$34.98
EACH
  • QUANTITY

DOCUMENTS