14 x 6 in. Residential Return Grille in White Steel
PSBRG3W 14 x 6 in. Residential Return Grille in White Steel
Frequently Purchased Together
Product Details
- All-steel construction
- Features 1/3" spaced fins at 20°
Documents
Specifications
- Application:
- Residential
- Collection:
- PSBRG3W
- Color Finish Name:
- White
- Duct Size:
- 14 in x 6 in
- Height:
- 6-5/8 in
- Installation Type:
- Baseboard Mount
- Length:
- 15-3/4 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSBRG3W14U
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 3-13/16 in