14 x 6 in. Residential Baseboard Register in White 2-way Steel

You last purchased this on
 
PROSELECT®

PSBBR783W 14 x 6 in. Residential Baseboard Register in White 2-way Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSBBR783W 14 x 6 in. Residential Baseboard Register in White 2-way Steel

  • Fast #
  • Part #PSBBR783W14U
  • Item #3616742
  • Manufacturer Part #PSBBR783W14U
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Margin turnback: 7/8"
  • Ideal for shallow duct installation
  • Features 1/3" spaced fins at 20°
  • Steel construction
  • Multi-shutter damper
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PSBBR783W
Color Finish Category:
Whites
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Depth:
1-3/4 in
Diffuser Size:
7-1/4 in x 15-1/4 in
Duct Size:
14 in x 6 in
GRD Deflection Type:
2-way
Height:
6 in
Installation Type:
Baseboard Mount
Length:
14 in
MA Approved -:
No
Material:
Steel
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
14 in