14 x 6 in. Residential Ceiling & Sidewall Register in White 3-way Steel

You last purchased this on
 
PROSELECT®

PS3W3W 14 x 6 in. Residential Ceiling & Sidewall Register in White 3-way Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PS3W3W 14 x 6 in. Residential Ceiling & Sidewall Register in White 3-way Steel

  • Fast #
  • Part #PS3W3W14U
  • Item #3679167
  • Manufacturer Part #PS3W3W14U
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features 1/3" spaced fins at 20°
  • For both sidewall and ceiling applications
  • Three-way air pattern
  • Steel construction
  • Integral multi-shutter damper
  • Ideal for shallow duct installation
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PS3W3W
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Duct Size:
14 in x 6 in
GRD Deflection Type:
3-way
Height:
6 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
14 in
MA Approved -:
No
Material:
Steel
Type:
PS3W3W14U
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
14 in