DESCRIPTION

  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Horizontal fins are permanently fixed at 45° angle

PROSELECT® 14 x 8 in. Aluminum Horizontal Blade Return Grill

PSAH4514X

Color Finish

 

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
14 in
Material
Aluminum
Width
8 in

Starting at
$43.47
EACH
  • QUANTITY

DOCUMENTS