PROSELECT®
14 x 8 in. Commercial Ceiling & Sidewall Register in White 1-way Steel
Part #PSVOBW14X | Item #3925206
$78.57
EACH
Length:
14 inProduct Details
- Rollformed blades
- Individually adjustable fins on 0.666" centers
- Opposed blade damper controls volume without altering air pattern - screwdriver operator
Documents
Specifications
Application: Commercial
Color Finish: White
GRD Deflection Type: 1-way
Length: 14 in
Material: Steel
Width: 8 in