DESCRIPTION

  • Features 1/3" spaced fins at 20°
  • Includes screws
  • Margin turnback: 7/8"
  • One-piece steel construction

PROSELECT® 14 x 8 in. RG7 Bbd Return 1/2 in. Fin

PSRG7814X

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
1-way
Length
14 in
Material
Steel
Width
8 in

Starting at
$12.1
EACH
  • QUANTITY

DOCUMENTS