DESCRIPTION

  • Head capacity: 15'
  • Removable 3/8" (9.5mm) barbed check valve
  • Reversible tank cover with 3 inlet drain holes for flexible installation
  • Rated for water temperature up to 140°F
  • Thermal overload protection
  • Has 6' power cord with 3 prong molded plug
  • ABS tank, motor cover, and volute with stainless steel shaft
  • UL listed

PROSELECT® 15 Ft. Lift Condensate Pump 115V

PSCP15

Manufacturer Part #: 14940137

Volts:

115V

SPECIFICATIONS

CSA Certified
Yes
Capacity
0.5 gal
Discharge
3/8 in
Type
PSCP15
UL Listed
Yes
Volts
115V
Watts
60

Print