• Cart

DESCRIPTION

  • Made with 180 grit aluminum oxide
  • Mesh size: 18
  • Open mesh cloths last longer than sand cloth
  • To clean, rinse with running water or tap on a hard surface
  • Waterproof

PROSELECT® 1.5 in. Open Mesh Waterproof Cloth

PS0602

Length:

SPECIFICATIONS

Length
5 yd
Material
Aluminum Oxide
Mesh Size
18
Width
1-1/2 in

Starting at
$11.38
EACH
  • QUANTITY

DOCUMENTS