3/4 x 1-1/5 in. Residential Baseboard Diffuser in White Steel

You last purchased this on
 
PROSELECT®

PSBBD 3/4 x 1-1/5 in. Residential Baseboard Diffuser in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSBBD 3/4 x 1-1/5 in. Residential Baseboard Diffuser in White Steel

  • Fast #
  • Part #PSBBDW15
  • Item #3347821
  • Manufacturer Part #92115WH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All-steel construction
  • Design blankets both wall or window areas
  • Lever-operated volume control damper
  • Removable faceplate for easy installation and cleaning
  • Requires Certification

Recommended Accessories


Specifications

Application:
Residential
Collection:
PSBBD
Color Finish Category:
Whites
Color Finish Name:
White
Damper Type:
Volume-Control Damper
Depth:
1 in
Diffuser Size:
3/4 in x 1-1/5 in
Duct Size:
2-1/2 in x 12 in
GRD Deflection Type:
180 Degrees
Height:
4-1/2 in
Installation Type:
Baseboard Mount
Length:
15 in
MA Approved -:
No
Material:
Steel
Type:
PSBBDW15
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
2-3/4 in