DESCRIPTION

  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Horizontal fins are permanently fixed at 45° angle

PROSELECT® 16 in. Aluminum Horizontal Blade Return Grill

PSAH45W16

Color Finish:

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
16 in
Material
Aluminum
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$48.51
EACH
  • QUANTITY

DOCUMENTS