DESCRIPTION

  • Cores are easy to remove with spring loaded latches (no tools required)
  • Highly flexible directional mounting applications ceiling diffuser
  • Modular cores can be adjusted to obtain 1 or 2 way opposite, 2 way corner, 3 or 4 way air patterns

PROSELECT® 16 in. Aluminum Model Copper Revival Ceiling Diffuser in White

PSAMODOB16

Length:

16 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Duct Shape
Square
GRD Deflection Type
1-way;2-way;3-way;4-way
Length
16 in
Material
Aluminum
Width
16 in

Starting at
$138.86
EACH
  • QUANTITY