DESCRIPTION

  • All-steel welded construction
  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • Requires standard 1" thick disposable filters

PROSELECT® 16 in. FG Return Filter Grill with 1/2 in. White Fin

PSFGW1630

Width:

30 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
16 in
Material
Steel
Width
30 in

Starting at
$65.7
EACH
  • QUANTITY

DOCUMENTS