DESCRIPTION

  • All-steel construction
  • Features 1/2" spaced fins at 40°
  • Includes screws
  • Margin turnback: 5/16"

PROSELECT® 16 in. Roll Groove Return Air Grille with 1/2 in. White Fin

PSRGW16

Width:

10 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
16 in
Material
Steel
Width
10 in

Starting at
$23.22
EACH
  • QUANTITY

DOCUMENTS