DESCRIPTION

  • Features 1/2" spaced fins set at 40°
  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Metal lever damper operator
  • Two-way air pattern

PROSELECT® 16 in. Steel Ceiling/Sidewall Register in White

PS2WWML16

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
2-way
Length
16 in
Material
Steel
Width
6 in

Starting at
$31.66
EACH
  • QUANTITY

DOCUMENTS