DESCRIPTION

  • Conforms to ASTM A563, ANSI B18.2.2, and SAE J995
  • Heavy hex pattern
  • Proof load stress: 120,000 psi
  • Zinc plated steel construction

PROSELECT® 16 in. Steel Zinc Plated Thread Heavy Hex Nut

PSGHHNC

Inside Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI B18.2.2
ASTM Specifications
ASTM A-563
Color Finish
Zinc
Grade
2
Inside Diameter
3/8 in
Material
Steel
Thread Length
16.0

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY