DESCRIPTION

  • Coarse thread
  • Conforms to SAE J995 and ASTM A563 and ANSI B22.2.2
  • Grade 2
  • Zinc plated steel construction

PROSELECT® 16 in. Zinc G2 Hex Nut

PSGSHNC

Inside Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI B22.2.2
ASTM Specifications
ASTM A-563
Color Finish
Zinc
Grade
2
Inside Diameter
3/8 in
Material
Steel
Thread Length
16.0

Starting at
Call for Pricing
  • QUANTITY