Commercial 16 x 16 in. Ceiling Diffuser in White Aluminum
Commercial 16 x 16 in. Ceiling Diffuser in White Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modular cores can be adjusted to obtain 1 or 2 way opposite, 2 way corner, 3 or 4 way air patterns
- Cores are easy to remove with spring loaded latches (no tools required)
- Highly flexible directional mounting applications ceiling diffuser
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Diffuser Size:
- 16 in x 16 in
- GRD Deflection Type:
- 1-way, 2-way, 3-way, 4-way
- Length:
- 16 in
- MA Approved -:
- No
- Material:
- Aluminum
- Vent Duct Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 16 in