DESCRIPTION

  • All-steel construction
  • Equipped with adjustable filter retainers
  • Features 1/3" spaced fins at 20°
  • Removable face for easy installation and cleaning
  • Requires standard 1" disposable filters

PROSELECT® 16 x 20 in. Flexible Graphite Return Filter Grille 1/3 in. Fin

PSFG31620

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
16 in
Material
Steel
Width
20 in

Starting at
$42.81
EACH
  • QUANTITY

DOCUMENTS