DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Rigid

PROSELECT® 16 x 20 in. Floor Return Air Grille

PSFRG1620

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
16 in
Material
Steel
Width
20 in

Starting at
$101.4
EACH
  • QUANTITY

DOCUMENTS