This product requires certification to purchase.

16 x 20 in. Filter Grille Return Air in White Steel

You last purchased this on
 
PROSELECT®

16 x 20 in. Filter Grille Return Air in White Steel

  • Fast #
  • Part #PSFG3W1620
  • Item #3627317
  • Manufacturer Part #PSFG3W1620
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

16 x 20 in. Filter Grille Return Air in White Steel

  • Fast #
  • Part #PSFG3W1620
  • Item #3627317
  • Manufacturer Part #PSFG3W1620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features 1/3" spaced fins at 20°
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • All-steel construction
  • Uses standard 1” thick filters (not included)
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
Filter Grille Style:
Stamped Fins
Length:
16 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
16 in