DESCRIPTION

  • All-steel welded construction
  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • Requires standard 1" thick disposable filters

Proselect 16 x 24 in. Flexible Graphite Return Filter Grille

PSFG1624

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
16 in
Material
Steel
Width
24 in

Starting at
$55.4
EACH
  • QUANTITY

DOCUMENTS