16 x 6 in. Commercial Adjustable Face Register in White 1-way

You last purchased this on
 
PROSELECT®

16 x 6 in. Commercial Adjustable Face Register in White 1-way

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

16 x 6 in. Commercial Adjustable Face Register in White 1-way

  • Fast #
  • Part #PSAVHOBW16U
  • Item #3876606
  • Manufacturer Part #PSAVHOBW16U
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Aluminum construction
  • OBW - with opposed blade damper
  • Constructed with an extruded aluminum border and airfoil deflection blades
  • Requires Certification

Documents


Specifications

Adjustable Face Register Size:
16 in x 6 in
Application:
Commercial
Color Finish Category:
Whites
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
16 in
MA Approved -:
No
Material:
Aluminum
WaterSense Labeled:
No
Width:
6 in