DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 16 x 8 in. Horizontal Blade Return Grille

PSHFS16X

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
16 in
Material
Steel
Width
8 in

Starting at
$31.7
EACH
  • QUANTITY

DOCUMENTS