• Cart

DESCRIPTION

  • ASME Standard B18.22.1
  • Size: I.D. x OD
  • Zinc plated steel construction

PROSELECT® 1 in. Zinc-Plated Fender Washer

PSSFWBG

Outside Diameter:

1 in

SPECIFICATIONS

Color Finish
Zinc
Inside Diameter
1/4 in
Material
Low Carbon Steel
Outside Diameter
1 in
Type
Fender

  • QUANTITY

0 item(s) added to Cart Checkout Now