DESCRIPTION

  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Steel construction
  • Two-way air pattern

PROSELECT® 10 in. Steel Ceiling/Sidewall Register in White

PS2CW10

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
2-way
Length
10 in
Material
Steel
Width
6 in

Starting at
$16.99
EACH
  • QUANTITY

DOCUMENTS