12 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Plastic
PSP2WW 12 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral multi-shutter damper
- For heating or cooling applications
- 1/2 in spaced fins at 40°
- Engineered polymer construction
Documents
Specifications
- Application:
- Residential
- Collection:
- PSP2WW
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- Duct Size:
- 12 in x 6 in
- GRD Deflection Type:
- 2-way
- Height:
- 6 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Type:
- PSP2WW12U
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 12 in