• Cart

DESCRIPTION

  • 3/4" spaced fins set at 35°
  • Flush, removable face, concealed latches and hinges
  • Steel construction

PROSELECT® 20 x 30 in. Fixed Bar Filter Grille White

PSFBFGW2030

Width:

30 in

SPECIFICATIONS

Color Finish
White
Length
20 in
Material
Steel
Width
30 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS