• Cart

DESCRIPTION

  • For all hollow wall installations
  • Round head: Use either slotted or Phillips head
  • Snap open action
  • Zinc plated

PROSELECT® 3/8 x 3 in. Toggle Bolt with Wing

PSTBCM

Length:

3 in

SPECIFICATIONS

Diameter
3/8 in
Length
3 in
Material
Carbon Steel

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS