DESCRIPTION

  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Horizontal fins are permanently fixed at 45° angle

PROSELECT® 36 in. Aluminum Return Grille with Horizontal Blade

PSAH45W36

Width:

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
36 in
Material
Aluminum
Width
6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS