• Cart

DESCRIPTION

  • Front blades are vertical
  • Galvanized steel double deflection
  • Integral gasket seals grille tightly to duct
  • Unit includes built-in extractor for accurate balancing and uniform air flow
  • Units can be easily installed in round duct diameters 10" to 48"

PROSELECT® 4 in. Galvanized Double Spiral Pipe Deflection Diffuser

PSGDDSDP

Length:

SPECIFICATIONS

Application
Commercial
Length
26 in
Material
Galvanized Steel
Width
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS