DESCRIPTION

  • Used for hanging items on hollow walls

PROSELECT® 4 x 1/4 in. Toggle Bolt 10 Pack

PS000732

Length:

SPECIFICATIONS

Diameter
1/4 in
Length
4 in
Material
Carbon Steel
Package Quantity
Pack of 10
Thread Length
0.25
Thread Size
20 in
Type
Toggle Bolts

$7.92
per PACK

(Pricing is for 4 in)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS