DESCRIPTION

  • Consists of 360° uniform air pattern
  • Fixed cone design
  • Has 2" standard inlet collar with turned edge
  • High capacity 2-cone design
  • Steel construction

PROSELECT® T Bar High Volume Diffuser 2-Cone with Collar

PSHVD

Diameter:

SPECIFICATIONS

Application
Commercial
Color Finish
White
Diameter
6 in
Length
24 in
Material
Steel
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS