DESCRIPTION
- Aluminum construction
- Constructed with an extruded aluminum border and airfoil deflection blades
- OBW - with opposed blade damper
PROSELECT® 18 in. Aluminum Adjustable Face Register in White
PSAVHOBW18U
Width:
6 inSPECIFICATIONS
- Application
- Commercial
- Color Finish
- White
- Length
- 18 in
- Material
- Aluminum
- Width
- 6 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday