DESCRIPTION

  • Concealed mounting
  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Hinged face with 1/4 turn latches for quick filter changes
  • Requires standard 1" filter

PROSELECT® 18 in. Aluminum Horizontal Blade Filter Grille

PSAH45FGW1824

Width:

24 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
18 in
Material
Aluminum
Width
24 in

Starting at
$121.94
EACH
  • QUANTITY

DOCUMENTS