DESCRIPTION

  • All-steel welded construction
  • Design blankets both wall or window areas
  • Lever-operated multi-shutter damper

PROSELECT® 18 in. Baseboard Diffuser

PSBBD18

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
18 in
Material
Steel

Starting at
$15.98
EACH
  • QUANTITY