DESCRIPTION

  • All-steel construction
  • Return air grille for baseboard diffuser series PSBBD

PROSELECT® 18 in. Baseboard Return Grill in White

PSBBRW18

Color Finish:

White

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
18 in
Material
Steel
Width
4-47/100 in

Starting at
$18.32
EACH
  • QUANTITY

DOCUMENTS