DESCRIPTION

  • All-steel construction
  • Equipped with adjustable filter retainers
  • Features 1/3" spaced fins at 20°
  • Removable face for easy installation and cleaning
  • Requires standard 1" disposable filters

PROSELECT® 18 in. FG Return Filter Grill with 1/3 in. White Fin

PSFG3W1818

Width:

18 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
18 in
Material
Steel
Width
18 in

Starting at
$48.74
EACH
  • QUANTITY

DOCUMENTS