DESCRIPTION

PROSELECT® 18 in. Fixed Bar Filter Grille in White

PSFBFG2W18

Width:

SPECIFICATIONS

Color Finish
White
Length
18 in
Material
Steel
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$74.31
EACH
  • QUANTITY