DESCRIPTION

  • All-steel construction
  • Features 1/3" spaced fins at 20°
  • Includes screws
  • Margin turnback: 5/16"

PROSELECT® 18 in. RG3 Return Air Grille with 1/3 in. White Fin

PSRG3W1812

Width:

12 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
18 in
Material
Steel
Width
12 in

Starting at
$26.94
EACH
  • QUANTITY

DOCUMENTS