DESCRIPTION

  • All-steel construction
  • Features 1/2" spaced fins at 40°
  • Includes screws
  • Margin turnback: 5/16"

PROSELECT® 18 in. Roll Groove Return Air Grill with 1/2 in. Fin in White

PSRGW18

Color Finish:

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
18 in
Material
Steel
Width
4 in

Starting at
$13.49
EACH
  • QUANTITY

DOCUMENTS