DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Four-way air pattern
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Steel construction

PROSELECT® 18 in. Steel Ceiling/Sidewall Register in White

PS4WW18

Width:

18 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
4-way
Length
18 in
Material
Steel
Width
18 in

Starting at
$74.01
EACH
  • QUANTITY

DOCUMENTS